PTOD2016 - HOFFMAN ENCLOSURES INC - PROLINE | Anixter
PTOD2016 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PTOD2016 | PROLINE OD 2000X1600, Size/Dims: 76.34x62.64x0.00, Material: Steel, Finish: Lt Gray

  • Manufacturer # PTOD2016
  • Anixter #654373
Description

PROLINE Overlapping Doors provide a door system for the full-width open front of 800,1000, 1200- and 1600-mm wide frames. The master door ensures a dust-tight seal using a 3-point roller latch system operated by a PROLINE flush swing handle. The overla pping master/adjacent door design allows unobstructed access. Removable door bar is included on each door. Master door is hinged on the right side. Steel doors are 14 gauge and finished with RAL 7035 light-gray textured polyester powder paint finish (e xcept stainless steel).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items