PTP950NW | BROTHER MOBILE SOLUTIONS

BROTHER MOBILE SOLUTIONS | PTP950NW | Wireless Powered Network Laminated Label Printer, HGe/TZe/Hse, 360 x 720 DPI Resolution, 7 MB, 8 Meter Tape, 4.7" Width x 7.6" Depth x 5.7" Height, With Touch Panel Display

  • Manufacturer # PTP950NW
  • Anixter #814816
Type: PRINTERS
Description

The PT-P950NW is a complete wireless on-demand network laminating label printing solution. It comes fully equipped with printer, accessories, label design and print software, and a full length UL certified tape! This small footprint printer produces wi de, premium quality laminated labels at 360dpi print resolution, up to 32mm print height on 36mm tape. It features a built-in automatic cutter that trims a continuous "tape" to virtually any length, one at a time or as a strip of pre-cut labels. And di d you know Brother laminated labels can withstand abrasion, fading, extreme temperatures, chemicals and moisture?

Features
  • Wi-Fi, Ethernet, USB, Host USB, Serial and Optional Bluetooth (PA-Bi-002) Interfaces Versatile Wireless and Wired Connectivity Options
  • Produce Premium Quality, Infrastructure, Adhoc and Direct Wireless Wi-Fi Communications Connect Directly to a Windows Computer, IOS and Android Smartphone or Tablet
  • Larger Print Head Prints up to 32 MM High on 36 MM Wide Tape at 360 DPI Printing Resolution Prints Larger, Easy to Read Labels with Smooth Curves that Help Eliminate Jagged and Pixilated Images, Including Very Small Characters and Graphics
  • Automatic Dual Blade Cutting Mechanism
  • Pre-Print Strip of Easy to Peel Labels as an Alternative to Sheets and Rolls of Die Cut Labels
  • Printer Includes AC Adapter and Easy to Use, Advanced Label Design Software, Prins Laminated Labels up to 3.1 IPS, Print Speed is up to 4X Faster than Other Brother Models and is Ideal for Work in Progress (WIP) and Higher Volume Labeling Applications
  • Template Mode Printing and Downloadable Databases, Uses HGE/TZE/HSE Tape, All in One, Drop in Cartridge Design Helps Ensure You Get the Best Print Quality and Makes Replacing Media Virtually Trouble Free
  • Small Footprint
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items