PUC6004BUY | PANDUIT

PANDUIT | PUC6004BUY | Copper Cable, Category 6 UTP, CM, 4 Pair, 23 AWG, Twisted in Pairs, 1000 ft (305m) L, Flame Retardant PVC Blue Jacket

  • Manufacturer # PUC6004BUY
  • Anixter #CM-00424PAN-6U-06
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Category 6 cable shall exceed IEC 61156-5 and ANSI/TIA-568-C.2 Category 6 component standards. The conductors shall be 23 AWG construction with HDPE insulation. The copper conductors shall be twisted in pairs, with all four pairs separated by a cross-d ivider and covered by a flame retardant PVC jacket.

Features
  • Third party tested
  • Guaranteed channel perfor- mance above the standards
  • Cross-divider
  • Reel-in-a-box
  • Tested beyond the standards
  • Descending length cable markings
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items