PWMK66 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PWMK66 | Wall-Mount Kit for Sloped Top, Size/Dims: fits 607x600mm, Material/Finish: Steel/LtGray

  • Manufacturer # PWMK66
  • Anixter #654406
Description

Hinged platform for a PROLINE sloped-front enclosure pivots 90 degrees from wall bracket, allowing complete access to rear of the sloped-front enclosure. The kit can be installed to pivot left or right and locks securely in position against a wall. Piv ot pin is removable. Platform can support equipment weighing up to 300 lb. and includes holes to mount 600-mm wide sloped fronts in two positions. RAL 7035 textured light-gray polyester powder paint finish. Includes Top-Unit-to-Frame Joining Kit (catal og number PJSTF6) to provide a watertight and dusttight seal to the sloped front.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items