Q131310ABECC - HOFFMAN ENCLOSURES INC - J | Anixter
Q131310ABECC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | Q131310ABECC | J Box Type4X / Clear Screw Cvr, Size/Dims: 125x125x99mm, Material/Finish: ABS

  • Manufacturer # Q131310ABECC
  • Anixter #654433
Cover Type: SCREW
Nema Rating: TYPE 4X
Description

QLINE E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environmen ts and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Features
  • Body is impact-resistant polycarbonate for PCE series and ABS for ABE series
  • Opaque and clear covers are impact-resistant polycarbonate for PCE, opaque covers are ABS for ABE series
  • Polycarbonate and ABS material is easily punched, drilled, filed or sawed
  • Cross-point flush cover screws are strong, durable polyamide
  • Cover includes a molded-in wire lead hole
  • Mounting tracks along body side walls for PC card installation
  • Molded internal pads for mounting optional panels, rails and other components
  • Sless foam-in-place gasket assures water-tight and dust-tight seal
  • Material is halogen free
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items