Q18188PCEMC - HOFFMAN ENCLOSURES INC - J Box | Anixter
Q18188PCEMC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | Q18188PCEMC | J Box Type 4X / Screw Cvr, EMC, Size/Dims: 175x175x74mm, Material/Finish: Polycarb

  • Manufacturer # Q18188PCEMC
  • Anixter #654509
Cover Type: SCREW
Nema Rating: TYPE 4X
Description

Medium-size QLINE E polycarbonate EMC enclosures have contoured bodies and flush cover screws for an attractive, contemporary appearance while also providing EMC protection in corrosive environments.

Features
  • Body is impact-resistant polycarbonate
  • EMC conductive coating in base and cover
  • Gasket of silver/silicone
  • Mounting holes molded directly under cover screws
  • Screws provided for mounting optional panel
  • Polycarbonate material is easily punched, drillediled or sawed
  • Cross-point flush cover screws are strong, durable polyamide
  • Mounting tracks along body side walls for PC card installation
  • Molded internal pads for mounting optional panels, rails and other components
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items