Q1PBPCD | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | Q1PBPCD | PB Enclosure, Size/Dims: 1PB x 30.5mm, Material/Finish: Polycarb

  • Manufacturer # Q1PBPCD
  • Anixter #654511
Features
  • Mounting holes molded directly adjacent to cover screws
  • Straight side walls permit ganging of multiple enclosures
  • Screws provided for mounting optional panel
  • Material is halogen free
  • Mounting hardware furnished
  • Polycarbonate material is easily punch drilled, filed or sawed
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Cover screws protected by removable caps that are both aesthetic and provide tamper resistance
  • Molded internal pads for mounting optional panels, rails or oher components
  • High-impact polycarbonate material is used for both body and cover
  • Cross-point captivated cover screws are stainless steel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items