QND-7010R - HANWHA TECHWIN - Network Camera, | Anixter
QND-7010R | HANWHA TECHWIN

HANWHA TECHWIN | QND-7010R | Network Camera, IR Dome, Day/Night, H.265/H.264/MJPEG, 2592 x 1520 Resolution, F2.2 Fixed 2.8 MM Lens, 128 GB, 12 VDC 5.8 Watt, PoE

  • Manufacturer # QND-7010R
  • Anixter #804906
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 4 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Multiple Streaming
  • Motion Detection, Defocus Detection, Tampering
  • Hallway View, WiseStream Support
  • Lens Distortion Correction Support
  • IR Viewable Length 20 Meter
Tech. Info & Standards

UL (Canada and US), CE, FCC, IEEE 802.3af

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items