QND-7030R - HANWHA TECHWIN - Network Camera, | Anixter
QND-7030R | HANWHA TECHWIN

HANWHA TECHWIN | QND-7030R | Network Camera, IR Dome, Day/Night, H.264/H.265/MJPEG, 2592 x 1520 Resolution, F2.2 Fixed Focal 6 MM Lens, 128 GB, 12 Volt DC, 5.43 Watt, PoE

  • Manufacturer # QND-7030R
  • Anixter #804908
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 4 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Maximun 4M Resolution
  • Maximum 20 FPS at 4M, Maximun 30 FPS at Under 2 Meter (H.265/H.264)
  • H.265, H.264, MJPEG Codec Supported, Multiple Streaming
  • Motion Detection, Tampering, Defocus Detection
  • MICRo SD (128Gb) Memory Slot, PoE/12 Volt DC
  • IR Viewablength 20 Meter, IK08
  • Hallway View, Wisestream Support
  • LDC Support (Lens Distortion Correction)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items