QNO-6070R - HANWHA TECHWIN - Network Camera, | Anixter
QNO-6070R | HANWHA TECHWIN

HANWHA TECHWIN | QNO-6070R | Network Camera, IR Bullet, Day/Night, H.264/H.265/MJPEG, 1920 x 1080 Resolution, F1.4 DC Auto Iris 2.8 to 12 MM Lens, 128 GB, 12 Volt DC, 7 Watt, PoE

  • Manufacturer # QNO-6070R
  • Anixter #804913
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Maximun 2 Meter (1920 x 1080) Resolution
  • Maximum 30 FPS at 2 Meter All Resolutions (H.265/H.264)
  • H.265, H.264, MJPEG Codec Supported, Multiple Streaming
  • Motion Detection, Tampering, Defocus Detection
  • MICRo SD (128Gb) Memory Slot, PoE/12 Volt DC
  • IR Vabl
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items