QNV-7020R - HANWHA TECHWIN - 4 MP Outdoor | Anixter
QNV-7020R | HANWHA TECHWIN

HANWHA TECHWIN | QNV-7020R | 4 MP Outdoor Vandal Dome IP Camera, Triple Codec H.265/H.264/MJPEG, Wisestream, 3.6 mm Lens, IR, IP66, IK10, PoE/12 V DC, 120dB True WDR, Defocus Detection, Hallway View, One-way Audio and SD Card Slot (SD/SDHC/SDXC Up to 128GB)

  • Manufacturer # QNV-7020R
  • Anixter #804923
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 4 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Multiple Streaming
  • Motion Detection, Tampering, Defocus Detection
  • IR Viewable Length 25 M
  • Hallway View Support
  • Wise Stream Support
  • Lens Distortion Correction Support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items