R4PCN - PANDUIT - Cage nut style equipment | Anixter
R4PCN | PANDUIT

PANDUIT | R4PCN | Cage nut style equipment mounting rails; 84.0 in. H x 23.3 in. W x 30.2 in. D, 45RU

  • Manufacturer # R4PCN
  • Anixter #415184
Color: BLACK
Height: 7'
Material: STEEL
Mounting Width: 23"
Rack Units: 45U
Seismic Rating: NO
Type: FOUR-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items