RC-04-MCT-WK - ISONAS (ALLEGION BRAND) - | Anixter
RC-04-MCT-WK | ISONAS (ALLEGION BRAND)

ISONAS (ALLEGION BRAND) | RC-04-MCT-WK | Access Control IP Reader Controller, 256 Bit, Wall Mount, 8-Wire Pigtail, 3" Read Range, 13.56 Megahertz, 5.1" x 3.25" x 0.17", With Keypad

  • Manufacturer # RC-04-MCT-WK
  • Anixter #859085
Color: GREY
Product Type: ACCESS READER
Description

Must be a reseller to purchase this product.

Features
  • Creating a Simpler Install Process at Each Door
  • Bluetooth Low Energy Allows Customers to Utilize Our Pure Mobile Application and Use their Smart Phone as their Credential
  • Local Mode Feature Allows Readers to Function without a Connection to the Network
  • This Results in Faster User Response Times, Less Network Traffic and Reduced Host System Loading
  • Tamper Detection Via Accelerometer Senses any Type of Altering and Prevents a Security Breach With the Reader
  • Secure Data Transmissions With AES 256 Bit ncryption
  • Metal Backplate Provides Additional Security, a Simple Two Piece Installation and Consistent Read Range
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items