RHJ1008HWLG - HOFFMAN ENCLOSURES INC - | Anixter
RHJ1008HWLG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | RHJ1008HWLG | Raised Hinged Screw Cvr Encl, Size/Dims: 11.31x9.31x6.93, Material/Finish: Fiberglass

  • Manufacturer # RHJ1008HWLG
  • Anixter #654685
Cover Type: HINGED
Material: FIBERGLASS
Description

Enclosures feature a raised, overlapping-cover design that ensures a more-secure seal and offers increased internal space for mounting components. Available with removable and hinged covers for application flexibility.

Features
  • Compression-molded fiberglass construction
  • Overlapping solid raised-cover
  • Cover fastens with screws
  • Type 304 stainless steel piano hinges on hinged models
  • Integral mounting brackets
  • Enclosures protect equipment and operators from indirect electricalntact
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items