RIC-F-LCQ12-01C - SIEMON COMPANY - Fiber | Anixter
RIC-F-LCQ12-01C | SIEMON COMPANY

SIEMON COMPANY | RIC-F-LCQ12-01C | Fiber Enclosure Adapter Plate, Flat, 12-Fiber 6-Duplex LC/Aqua Adapter

  • Manufacturer # RIC-F-LCQ12-01C
  • Anixter #810624
Connector Type: LC
Type: COUPLER / ADAPTER
Features
  • Simon's Patented Quick-Pack Adapter Plates Feature an Integrated Latch, Which Provides Single-Finger Access to Fiber Even in Fully Populated Enclosures and Makes Installation and Updates Easier
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items