RLXE4GE24MODMS/GE4SFP - COMNET COMMUNICATION | Anixter
RLXE4GE24MODMS/GE4SFP | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | RLXE4GE24MODMS/GE4SFP | Industrial 4 1000Base-X SFP ports - Module Only (requires purchase of SFP modules)

  • Manufacturer # RLXE4GE24MODMS/GE4SFP
  • Anixter #733160
Type: POWER SUPPLY
Description

Must be a reseller to purchase this product.

Features
  • Future-Proof Fully Modular Configuration Supports Changes to the Users Communications and Networking Requirements, and Simplifies Network Planning and Design
  • Environmentally Hardened for Deployment in Difficult Unconditioned Out-Of-Plant Installations
  • User-Programmable Alarm Relay for Local or Remote Indication of a Fault Condition
  • Layer 3 Static Routing, Rip, and Vrrp Functions
  • Com-Ring Open Architecture Supports Other Switch Manufacturers Ring Technologies, for Seamless Network Integration
  • Mstp, ith Rstp/Stp Compatibility
  • Support for Modbus Tcp Protocol
  • Provides Https/Ssh Protocol for Enhanced Network Security
  • Device Binding Security Function
  • Lifetime Warranty
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items