S1592A 0045000 - BELDEN - 24-4P PATCHCORD | Anixter
S1592A 0045000 | BELDEN

BELDEN | S1592A 0045000 | 24-4P PATCHCORD STR BC CAT5E PE/PVC YELLOW JACKET 5000' REELS

  • Manufacturer # S1592A 0045000
  • Anixter #B1592A-4-5000
Category: CATEGORY 5E
Color: YELLOW
Connector Type: RJ45 TO RJ45
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items