S2MAA - HOFFMAN ENCLOSURES INC - Angle | Anixter
S2MAA | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | S2MAA | Angle Adaptor, Stepless 30, Size/Dims: 6.22x5.12x4.41, Material/Finish: Cast Alum

  • Manufacturer # S2MAA
  • Anixter #654709
Description

Angled Adapter must be used in conjunction with a coupling (not compatible with S2MFC48). Enclosure angle can be adjusted forward or backward up to 30 degrees. RAL 9005 black finish. Die-cast aluminum construction. Includes installation instructions, g asket and enclosure mounting hardware. Maximum load bearing capacity is 67 lb. (30.4 kg)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items