S2MBC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | S2MBC | Base Coupling, Size/Dims: 5.00x5.00x5.20, Material/Finish: Cast Alum

  • Manufacturer # S2MBC
  • Anixter #654712
Material: ALUMINUM
Description

Base Coupling attaches the enclosure directly to a horizontal surface. Enclosure can be rotated 300 degrees and locked in position. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes insta llation instructions, gaskets and enclosure mounting hardware. Surface mounting hardware not provided.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items