S2MIJ - HOFFMAN ENCLOSURES INC - | Anixter
S2MIJ | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | S2MIJ | Intermediate Joint, Size/Dims: 12.68x8.03x4.33, Material/Finish: Cast Alum

  • Manufacturer # S2MIJ
  • Anixter #654718
Description

Use Intermediate Joint to join two horizontal tubes together for a longer run. Arm can be rotated or turned 300 degrees. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes two removable ca ble access covers, installation instructions, gaskets and tube setscrews. Use of the Intermediate Joint reduces the system load capacity to 179 lb. (81.2 kg) at 3.3 ft. (1 m).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items