S2MRB | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | S2MRB | Rotary Base, Size/Dims: 5.00x5.00x6.69, Material/Finish: Cast Alum

  • Manufacturer # S2MRB
  • Anixter #654723
Material: ALUMINUM
Description

Rotary Base allows the entire suspension system to rotate at the point of attachment on a horizontal surface. Arm can be rotated or turned 300 degrees. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construc tion. Includes installation instructions, gaskets and tube setscrews. Surface mounting hardware not provided.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items