S2MT500 - HOFFMAN ENCLOSURES INC - 70 x 90 | Anixter
S2MT500 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | S2MT500 | 70 x 90 Tube, 500-mm, Size/Dims: 3.15x4.13x20.87, Material/Finish: Aluminum

  • Manufacturer # S2MT500
  • Anixter #654732
Description

Angled aluminum tubes provide structural integrity and act as conduit for equipment wiring. Tubes attach to system components with 6 setscrews on each end of the tube. (Setscrews are provided with the mating system components, not the tubes.) Setscrews allow for easy adjustment and leveling of the system. Setscrews are provided with LOCTITE to seal threaded holes and provide secure connections. Available in 8 standard lengths ranging from 250 mm to 2000 mm. Tubes 750 mm and longer include drilling t emplate to assist with drilling and tapping the holes when the tube is cut to length.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items