S6230-EGL1 - PELCO - Network Camera, IP, PTZ | Anixter
S6230-EGL1 | PELCO

PELCO | S6230-EGL1 | Network Camera, IP, PTZ Dome, Environmental, Pendant Mount, 2 Megapixel HD 30X, 4.3 to 129 MM Lens, 24 Volt AC/DC, Aluminum, Clear Nylon Bubble, Gray Back Box, Low Light

  • Manufacturer # S6230-EGL1
  • Anixter #715128
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • SureVision 3.0 Technology Including 130 dB Wide Dynamic Range, Advanced Low Light Down to 0.03 LUX on Select Model Anti-Bloom Technology, 3D Noise Filtering, Enhanced Tone Mapping
  • Up to Full HD 1080P and up to 60 Images Per Second
  • H.264 Smart Compression
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items