S6512BA - PANDUIT - 600mmw X 45 RU X1070mmd | Anixter
S6512BA | PANDUIT

PANDUIT | S6512BA | 600mmw X 45 RU X1070mmd S-type Network, Doors, Sides, CM, Casters, Black

  • Manufacturer # S6512BA
  • Anixter #683848
Color: BLACK
Model: NETWORK
Nema Rating: NO
Overall Depth: 42"
Overall Height: 85"
Overall Width: 23.6"
Rack Units: 45U
Seismic Rating: NO
Description

Net-Access S-Type Cabinet frame with top panel. Single hinge perforated front door. Split perforated rear doors open in the middle to minimize door swing footprint. Solid side panels (2), casters, POU brackets (1 set), cage nut rails (2 sets). Dimensio ns: 85.0H x 23.6W x 42.0D (2160mm x 600mm x 1070mm). Color: Black

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items