S8212BA9 - PANDUIT - 800mmw X 42 RU X 1070mm | Anixter
S8212BA9 | PANDUIT

PANDUIT | S8212BA9 | 800mmw X 42 RU X 1070mm S-type Cabinet With Single Front Perforated Door, Split Perforated Rear Doors, 2 Side Panels, Cage Nut Rails, Switch Configured, Front Fingers, No POU Bracket, BL

  • Manufacturer # S8212BA9
  • Anixter #684253
Color: BLACK
Model: NETWORK
Nema Rating: NO
Overall Depth: 42.1"
Overall Width: 31.5"
Rack Units: 42U
Seismic Rating: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items