SCB-6003 - HANWHA TECHWIN - Analog Camera, | Anixter
SCB-6003 | HANWHA TECHWIN

HANWHA TECHWIN | SCB-6003 | Analog Camera, HD, Box, Day/Night, 1920 x 1080 Resolution

  • Manufacturer # SCB-6003
  • Anixter #701569
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
Description

Must be a reseller to purchase this product.

Features
  • Full HD (1920 X 1080, 30 FPS) Resolution
  • 0.04Lux at F1.2 (Color), 0.004Lux at F1.2 (B/W)
  • Day and Night (ICR), DWDR, SSNR, IV, Motion Detection
  • Transmission Distance Maximun 500M
  • Easy Installation (Plug and Play), Dual Power, RS-485
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items