SCD-6023R | HANWHA TECHWIN

HANWHA TECHWIN | SCD-6023R | Analog Camera, HD, IR Dome, Day/Night, 1920 x 1080 Resolution, F2.1 Fixed Focal 4 MM Lens, 12 Volt DC, 4.2 Watt

  • Manufacturer # SCD-6023R
  • Anixter #701573
Dome Color: CLEAR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
Description

Must be a reseller to purchase this product.

Features
  • Full HD (1920 x 1080, 30 FPS) Resolution
  • 0.25Lux at F2.1 (Color), 0Lux at F2.1 (B/W : IR LED On)
  • Built-In 4 MM Fixed Lens
  • Day and Night (ICR), DWDR, SSNR IV, Motion Detection
  • IR Viewable Length 20 Meter
  • Transmission Distance Maximun 500 Meter
  • Easy all
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items