SCD-6083R - HANWHA TECHWIN - Analog Camera, | Anixter
SCD-6083R | HANWHA TECHWIN

HANWHA TECHWIN | SCD-6083R | Analog Camera, IR Dome, Full HD, 4.3x Zoom, Day/Night, 1920 x 1080 Resolution, F1.4 Varifocal/DC Auto Iris 2.8 to 12 MM Lens, 24 VAC/12 VDC 4.2 Watt

  • Manufacturer # SCD-6083R
  • Anixter #701572
Dome Color: CLEAR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
Description

Must be a reseller to purchase this product.

Features
  • DWDR, SSNRIV, Motion Detection
  • IR Viewable Length 20 Meter, Dual Power
  • 500 Meter Transmission Distance
  • Easy Installation
Tech. Info & Standards

UL (Canada and US), CE, FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items