SCV-6023R - HANWHA TECHWIN - Analog Camera, | Anixter
SCV-6023R | HANWHA TECHWIN

HANWHA TECHWIN | SCV-6023R | Analog Camera, HD, IR Dome, Vandalproof, Day/Night, 1920 x 1080 Resolution, F2.1 Fixed Focal 4 MM Lens, 12 Volt DC, 4.2 Watt

  • Manufacturer # SCV-6023R
  • Anixter #701575
Dome Color: CLEAR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
Description

Must be a reseller to purchase this product.

Features
  • Full HD (1920 x 1080 30 FPS) Resolution
  • 0.25Lux at F2.1 (Color), 0Lux at F2.1 (B/W : IR LED On)
  • Built-In 4 MM Fixed Lens
  • Day and Night (ICR), DWDR, SSNR Iv, Motion Detection
  • IR Viewable Length 20 Meter, IP66, IK10
  • Ir Viewable Length 20 Meter, IP66, 0
  • E
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items