SDI-77XL2 | PROTECTION TECHNOLOGIES INC

PROTECTION TECHNOLOGIES INC | SDI-77XL2 | Motion Detection Sensor, 8.5 to 20 Volt DC, 150 Milliampere, 90' x 50' Coverage, Wide Angle Lens, 0.1 Ampere at 50 Volt Relay Contact, 6.25" Length x 5.25" Width x 3.5" Height

  • Manufacturer # SDI-77XL2
  • Anixter #738563
Type: PIR MOTION SENSOR
Features
  • Stereo Doppler Microwave Sensor, Two Receiving Channels with the Ability to Eliminate Vibration and Periodically Moving Objects as Sources of False Alarms
  • Dual Element Infrared Sensor, Ignores Normal Temperature Variations Yet is Very Responsive to Rap id Movement by an Intruder
  • Microprocessor Controlled, Proprietary Integrated Circuit Design Provides Enhanced Digital Signal Processing for Both Microwave and Passive Infrared Technologies
  • Balanced Temperature Compensation, Stereo Doppler Microwave and Passive Infrared Portions Automatically Adjust Detection Parameters to Compensate for Losses in Range that Occur at Elevated Temperatures
  • Stereo Doppler Supervision, a Component Failure will Cause the Sensor to Lock -In Alarm
  • Digital Range Control, Ten-Position Digital Switch Adjusts How Far the Sensor Detects (to its Maximum Range)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items