SL-200QDP - OPTEX - Active Infrared | Anixter
SL-200QDP | OPTEX

OPTEX | SL-200QDP | Active Infrared Detector, Wired, 10.5 to 30 Volt DC, 24 Milliampere, 200' Detection

  • Manufacturer # SL-200QDP
  • Anixter #737770
Motion Sensor Type: PHOTO ELECTRIC
Type: PHOTOBEAM
Features
  • Quad Beam Detection
  • Double Modulated Beam Enhances Signal Discrimination Against Potential Interferences
  • Smart Design
  • 4-Channel Beam Frequency Selector
  • Alignment Level Indicator
  • Viewfinder with 2X Magnification
  • Beam Interruption Adjustment Function. Circuit
  • Tamper Function
  • Beam Power Control Selector
  • Alarm Memory
  • Sound Assist Function
  • Integrated Alignment Status Communication (I.A.S.C) to Communicate the Transmitter and Receiver
  • BAU-4 Compatible
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items