SL-350QDP - OPTEX - Photoelectric Detector, | Anixter
SL-350QDP | OPTEX

OPTEX | SL-350QDP | Photoelectric Detector, Standard, 10.5 to 30 VDC, 24 Milliampere, 350' Detection, For Outdoor

  • Manufacturer # SL-350QDP
  • Anixter #737771
Motion Sensor Type: PHOTO ELECTRIC
Type: PHOTOBEAM
Features
  • Active Infrared Technology
  • Quad Beam Detection
  • Double Modulated Beam Enhances Signal Discrimination Against Potential Interferences
  • Smart Design
  • Slim Body Design
  • Easy to See Vivid Interior Color for Optical Alignment
  • IP65 Waterproof Structure
  • Snipewfinder for Easy Alignment
  • 4-Channel Beam Frequency Selector
  • Alignment Level Indicator
  • Viewfinder with 2X Magnification
  • Beam Interruption Adjustment Function
  • Tamper Function
  • Beam Power Control Selector
  • Alarm Memory
  • Sound Assist Function - Opticanment, Beam Reception Status, Walk Test
  • Auto Transmit Power Control to Optimize the Beam Power
  • Integrated Alignment Status Communication to Communicate the Transmitter and Receiver
  • Retransmitting Circuit Function
Tech. Info & Standards

UL, CUL, CE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items