SNB-6005 - HANWHA TECHWIN - WiseNet III | Anixter
SNB-6005 | HANWHA TECHWIN

HANWHA TECHWIN | SNB-6005 | WiseNet III Network Box Camera, 1/2" Super Low Light, 0.03Lux (1/30sec, F1.2, 50IRE), 2 MP, Full HD/1080p, Simple Focus, 120 dB WDR, True D/N, 12 V DC/24AC/PoE

  • Manufacturer # SNB-6005
  • Anixter #664712
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Multiple Streaming
  • Simple Focus, P-Iris, Defog
  • Audio/Face/Motion Detection
  • Multi-Crop Streaming
  • Bi-Directional Audio Support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items