SNB-6011B - HANWHA TECHWIN - Network Camera, | Anixter
SNB-6011B | HANWHA TECHWIN

HANWHA TECHWIN | SNB-6011B | Network Camera, Remote Head, Day/Night, Indoor/Outdoor, H.264/MPEG4, 1952 x 1116 Resolution, F2.0 Pinhole 2.4 MM Lens, 12 Volt DC 6.5 Watt, PoE

  • Manufacturer # SNB-6011B
  • Anixter #712095
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Wide Dynamic Range
  • Composite Analog BNC Video Out
  • Advanced Motion Detection, Defog
  • Multi-Crop Streaming
  • Extremely Discreet Design
Tech. Info & Standards

IEEE 802.3af

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items