SNP-6321 | HANWHA TECHWIN

HANWHA TECHWIN | SNP-6321 | Network Camera, Dome, PTZ, Day/Night, SD/SDHC/SDXC, 1/2.8" CMOS, H.264/MJPEG, 32x Optical Zoom, 4.44 to 142.6 MM Lens, 2 Megapixel, 24 Volt AC, PoE+

  • Manufacturer # SNP-6321
  • Anixter #667738
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • H.264, MJPEG Dual Codec, Multiple Streaming
  • Day and Night (ICR), WDR (120 DB), Intelligent Video Analytics
  • PoE+, SD/SDHC/SDXC Memory Slot, Bi-Directional Audio Support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items