SNP-6321H - HANWHA TECHWIN - Network Camera, | Anixter
SNP-6321H | HANWHA TECHWIN

HANWHA TECHWIN | SNP-6321H | Network Camera, PTZ Dome, Full HD, WDR, 32x Zoom, Day/Night, H.264/MJPEG, 1920 x 1080 Resolution, F1.6/F4.4 Wide/Tele 4.44 to 142.6 MM Lens, 24 VAC 65 Watt, PoE

  • Manufacturer # SNP-6321H
  • Anixter #667739
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

This item is discontinued by supplier. Please see Anixter# 9780429 for suggested replacement.

Must be a reseller to purchase this product.

Features
  • 16:9 HD Resolution Support
  • Multiple Streaming, Dual Codec
  • Intelligent Video Analytics
  • SD/SDHC/SDXC Memory Slot, Bi-Directional Audio Support
Tech. Info & Standards

UL (Canada and US), CE, FCC, IEEE 802.3af

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items