SNP-L6233 - HANWHA TECHWIN - Network Camera, | Anixter
SNP-L6233 | HANWHA TECHWIN

HANWHA TECHWIN | SNP-L6233 | Network Camera, PTZ Dome, Full HD, WDR, 23x Zoom, Day/Night, H.264/MJPEG, 1920 x 1080 Resolution, F1.6/F3.6 Wide/Tele 4.44 to 102.1 MM Lens, 24 VAC 20 Watt, PoE

  • Manufacturer # SNP-L6233
  • Anixter #699100
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Features
  • 16:9 HD Resolution Support
  • Multiple Streaming, Dual Codec
  • Intelligent Video Analytics
  • SD/SDHC/SDXC Memory Slot, Bi-Directional Audio Support
Tech. Info & Standards

UL (Canada and US), CE, FCC, IEEE 802.3af

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items