SNV-L6013R | HANWHA TECHWIN

HANWHA TECHWIN | SNV-L6013R | Network Camera, Vandal Resistant, IR Flat, Full HD, Day/Night, H.264/MJPEG, 1920 x 1080 Resolution, F1.8 Fixed/DC Auto Iris 3.6 MM Lens, 32 GB, 5.8 Watt, PoE

  • Manufacturer # SNV-L6013R
  • Anixter #712099
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • 30fps at All Resolution
  • Built-In 3.6 MM Fixed Lens
  • Dual Codec, Multiple Streaming
  • Motion Detection, Tampering
  • Micro SD/SDHC Memory Slot
  • IR Viewable Length 15 Meter
  • Hallway View Support
  • Lens Distortion Correction Support
Tech. Info & Standards

UL (Canada and US), CE, FCC, IEEE 802.3af

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items