SNV-L6014RM - HANWHA TECHWIN - Network | Anixter
SNV-L6014RM | HANWHA TECHWIN

HANWHA TECHWIN | SNV-L6014RM | Network Camera, IR Flat, Vandalproof, Day/Night, H.264/MJPEG, 1920 x 1080 Resolution, F1.8 Fixed Focal 3.6 MM Lens, 5.8 Watt, PoE

  • Manufacturer # SNV-L6014RM
  • Anixter #712100
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Maximun 2 Meter (1920 x 1080) Resolution
  • 30 FPS at All Resolutions (H.264)
  • 0.15Lux at F1.8 (Color), 0Lux at F1.8 (B/W : Ir LED On)
  • Built-In 3.6 MM Fixed Lens
  • H.264, MJPEG Dual Codec, Multiple Streaming
  • Motion Detection, Tampering
  • MICRo Sd/SDHC Memolot, PoE
  • IR Viewable 15 Meter, IP66, IK10
  • Hallway View Support (Rotate 90/270 Degree)
  • LDC Support (Lens Distortion Correction)
  • M12 Connector Support, Auido In/Out, Built-In Mic
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items