SP01-146B - PELCO - 1.5 in. NPT Extension, 1 | Anixter
SP01-146B | PELCO

PELCO | SP01-146B | 1.5 in. NPT Extension, 1 Meter

  • Manufacturer # SP01-146B
  • Anixter #668730
Mounting Type: PENDANT
Type: CAMERA MOUNT
Description

Must be a reseller to purchase this product.

Features
  • Fixed Length Extension Designed for High Ceiling Installation
  • Does Not Require Coupler
  • The Pole Extensions are Easily Installed Between any Mount or Adapter with 1-1/2" NPT Thread and a Spectra III Pendant Style Back Box
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items