SR12UBEXPNDKD - TRIPP LITE - SmartRack 12U | Anixter
SR12UBEXPNDKD | TRIPP LITE

TRIPP LITE | SR12UBEXPNDKD | SmartRack 12U Standard-Depth 4-Post Open Frame Rack

  • Manufacturer # SR12UBEXPNDKD
  • Anixter #812713
Filler Panel Rack Units: 12U
Shelf Type: CABINET
Type: CABLE MANAGEMENT
Description

The SmartRack 12U Standard-Depth 4-Post Open Frame Rack provides an economical rack-mount solution for small offices, retail locations and other secure IT locations with limited floor space where you need equipment to be organized and easy to access. I t's ideal for mounting network switches, routers, patch panels, audio/video components and other EIA-standard 19-inch rack equipment up to 36 inches deep.Constructed from heavy-duty steel with a durable black powder-coated finish, the SR12UBEXPNDKD has a maximum load capacity of 1,000 pounds. Stashed away under a counter, on a workbench or in a corner, this rack saves precious space and allows you fast, easy access at your immediate workspace for organizing, installing and servicing equipment and ca bling. The open design allows unobstructed airflow to help keep components cool and performing at their peak.The self-squaring SR12UBEXPNDKD assembles using the included hardware. Built-in casters allow you to roll the rack into place. The vertical mou nting rails have square, numbered holes and optional cable management hooks for securing equipment to the steel frame. Only user-supplied standard hand tools are required for setup. Toolless button holes accept 0U vertical installation of PDUs and cabl e managers.

Features
  • Saves Valuable Workspace
  • Perfect for installing network switches, routers, patch panels and audio/video components in secure IT areas with limited floor space
  • Houses EIA-standard 19 in. rack equipment up to 36 in. deep
  • Maximum load capacity of 1,000 l.
  • Convenient Open-Frame Design
  • Allows fast, easy access for organizing, installing and servicing equipment and cabling
  • Rests under a counter, on a workbench or in a corner at your immediate workspace
  • Unobstructed airflow keeps components cool and perrming at their peak
  • Easy Assembly and Installation
  • Heavy-duty steel construction with durable black powder-coated finish
  • Assembles with included hardware and user-supplied hand tools
  • Vertical mounting rails with square, numbered holes and optional cae management hooks
  • Built-in casters for rolling the rack into position
  • Toolless button holes accept 0U vertical installation of PDUs and cable managers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items