SR16SHELF - TRIPP LITE - 3U Rack-Mount | Anixter
SR16SHELF | TRIPP LITE

TRIPP LITE | SR16SHELF | 3U Rack-Mount Configurable Storage Shelf for Personal Electronics

  • Manufacturer # SR16SHELF
  • Anixter #812714
Shelf Type: RACK
Type: CABLE MANAGEMENT
Description

The SR16SHELF 3U Rack-Mount Configurable Storage Shelf securely stores up to 16 personal electronic devices in your wall-mount or floor rack enclosure. Ideal for storing tablets, laptops, Chromebooks and other similar devices, the SR16SHELF comes prese t with 4/5-inch spacing between its plastic dividers. However, the 15 dividers can easily be removed and adjusted to fit your devices. Compatible with all EIA-compliant 19-inch wall-mount and floor rack enclosures, the SR16SHELF is covered in non-scuff paint designed to resist scratches. The devices' charging cables pass through ports with rubber grommets that hold the cable in place and prevent clutter and tangles. All mounting hardware included. Mounts into 3U of rack space, but may require additi onal rack space depending on the size of the devices being stored.

Features
  • Stores Up to 16 Personal Electronic Devices
  • Ideal for storing tablets, laptops, Chromebooks, Ultrabooks, MacBook Airs and other similar devices
  • Includes 15 removable plastic dividers preset with 4/5 in. spacing between them
  • Dividers can easily be adjuted to fit devices
  • Mounts in 3U of Rack Space
  • Fits all EIA-compliant 19 in. wall-mount and floor rack enclosures
  • May require additional rack space depending on size of the devices being stored
  • Non-scuff paint resists scratches
  • Cable ports with rubberommets that hold charging cables in place and prevent clutter and tangles
  • Mounting hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items