SR2319ADAPT - TRIPP LITE - Adapter Kit for | Anixter
SR2319ADAPT | TRIPP LITE

TRIPP LITE | SR2319ADAPT | Adapter Kit for Mounting 19 in. Rack Equipment in 23 in. Racks

  • Manufacturer # SR2319ADAPT
  • Anixter #812716
Shelf Type: CABINET
Type: CABLE MANAGEMENT
Description

The SR2319ADAPT Mounting Adapter Kit allows you to mount 19-inch rack equipment in a 23-inch rack. Attach the adapter brackets to the rack's vertical mounting rails using the included hardware. Then, attach 19-inch equipment to the brackets using the i ncluded hardware or your own. The cold-rolled steel brackets support a maximum load capacity of 20 pounds.

Features
  • Mount 19 in. Rack Equipment in a 23 in. Rack
  • Adapter brackets attach to rack's vertical mounting rails
  • Mounting hardware included
  • Made from cold-rolled steel with black finish
  • Maximum load capacity of 20 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items