SRCABLETRAY1U - TRIPP LITE - SmartRack 1U | Anixter
SRCABLETRAY1U | TRIPP LITE

TRIPP LITE | SRCABLETRAY1U | SmartRack 1U Horizontal Cable Management Tray

  • Manufacturer # SRCABLETRAY1U
  • Anixter #812720
Filler Panel Rack Units: 1U
Shelf Type: CABINET
Type: CABLE MANAGEMENT
Description

The SRCABLETRAY1U SmartRack 1U Horizontal Cable Management Tray cuts down on cable clutter and stressed connections by safely supporting and segregating the equipment cabling from either side of the rack to interior connections. Multiple anchor points across the tray provide cable strain relief and prevent accidental disconnection.Made from steel with a black powder-coat finish to match most racks, the SRCABLETRAY1U quickly and easily mounts to your rack's front or rear vertical rails at any height using the included hardware. It mounts either in front or in back of your rack equipment, so it doesn't take up any additional rack space. Compatible with EIA-standard 19-inch racks. Nylon zip ties also included.

Features
  • Prevents Cable Clutter and Stressed Connections
  • Safely supports and segregates equipment cabling in rack
  • Routes cable from either side of rack to interior connections
  • Multiple anchor points relieve cable strain and prevent accidental disconnection
  • Stl construction with black powder-coat finish
  • Easy and Quick to Install
  • Mounts to front or rear vertical rails at any height
  • Mounts in front or back of rack equipment - takes up no extra rack space
  • Includes mounting hardware and nylon zip ties
  • Compate with EIA-standard 19 in. racks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items