SRGROUNDPANELBC - TRIPP LITE - SmartRack 1U | Anixter
SRGROUNDPANELBC | TRIPP LITE

TRIPP LITE | SRGROUNDPANELBC | SmartRack 1U ESD Grounding Panel

  • Manufacturer # SRGROUNDPANELBC
  • Anixter #812724
Filler Panel Rack Units: 1U
Shelf Type: CABINET
Type: CABLE MANAGEMENT
Description

The SRGROUNDPANELBC SmartRack 1U ESD Grounding Panel attaches to rack enclosures and open frame racks to provide ground contact and prevent static discharge. It's ideal for factories, warehouses and anywhere else static discharge could damage expensive and delicate electronic equipment. Compatible with all EIA-standard 19-inch racks, the panel includes grounding for both banana-plug and alligator-clip ESD bands. Ground wires are 48 inches for easy connection. All mounting hardware is included.

Features
  • Prevents Static Discharge While Handling Delicate Electronics
  • Mounts to 1U of space in rack enclosures and open frame racks
  • Ideal for factories, warehouses and anywhere else static discharge could damage equipment
  • Compatible with EIA-standard 19 in. rcks
  • Provides ground contact for banana-plug and alligator-clip ESD bands
  • 48 in. ground wires for easy connection
  • Includes all mounting hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items