SRPDU2PBRKT | TRIPP LITE

TRIPP LITE | SRPDU2PBRKT | Vertical PDU Mounting Bracket Accessory Kit for 2-Post and 4-Post Open Frame Racks

  • Manufacturer # SRPDU2PBRKT
  • Anixter #812725
Description

The SRPDU2PBRKT Vertical PDU Mounting Bracket Accessory Kit allows you to mount up to two vertical PDUs on a 2-post or 4-post open frame rack. The sturdy steel mounting brackets connect to any EIA-compliant mounting rail with the included hardware.

Features
  • Convenient Compatibility
  • Works with 2-post and 4-post open frame racks
  • Holds up to three vertical PDUs
  • Connects to any EIA-compliant mounting rail
  • Secure Mounting
  • Sturdy steel brackets
  • Durable powder-coated finish
  • Includes mounting hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items