SRSHELF2P1UTM - TRIPP LITE - SmartRack 1U | Anixter
SRSHELF2P1UTM | TRIPP LITE

TRIPP LITE | SRSHELF2P1UTM | SmartRack 1U Cantilever Toolless Mount Fixed Shelf (30 lb/13.6 kg capacity; 12 in./305 mm depth)

  • Manufacturer # SRSHELF2P1UTM
  • Anixter #812726
Filler Panel Rack Units: 1U
Shelf Type: CABINET
Type: CABLE MANAGEMENT
Description

Fixed Shelf, 1U Cantilever mount, Cold rolled steel with black finish. Required mounting hardware included. Supports up to 30 lbs. Uses two shelves back to back to create a deep, fixed shelf in 2POST racks.

Features
  • 1U Cantilever toolless mount fixed shelf
  • Cold rolled steel with black finish
  • Supports up to 30 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items