SRW21UG - TRIPP LITE - Tripp Lite 21U | Anixter
SRW21UG | TRIPP LITE

TRIPP LITE | SRW21UG | Tripp Lite 21U Low-Profile Wall-Mount Rack Enclosure Cabinet with Clear Acrylic Window, Removable Side Panels, 41H x 24W x 18D

  • Manufacturer # SRW21UG
  • Anixter #812738
Filler Panel Rack Units: MULTIPLE SIZE KIT
Shelf Type: CABINET
Type: CABLE MANAGEMENT
Description

The SRW21UG SmartRack 21U Low-Profile Switch-Depth Wall-Mount Rack Enclosure Cabinet is ideal for storing EIA-standard 19-inch rack equipment in network closets, retail locations, classrooms and other areas with limited floor space where you need equip ment to be secure, organized and out of the way. Constructed from heavy-duty steel with a durable black powder-coated finish, the cabinet has a maximum load capacity of 200 pounds.The front door features a shatter-resistant clear acrylic window that le ts you monitor equipment without unlocking the enclosure. Not only does the window help prevent equipment tampering and reduce acoustic noise, but it also adds visual flair to your IT installation.To ensure your valuable equipment stays secure, the sid e panels and front door lock. The top, bottom and removable side panels are vented, which allows air to flow freely through the cabinet to keep equipment cool. The reversible front door can open left or right by rotating the cabinet 180 before mountin g. Convenient top and bottom ports allow easy cable routing through the cabinet.The SRW21UG comes fully assembled and ready to mount to the wall (or use Tripp Lite's optional SRCASTER caster kit to make it a mobile rolling rack). Square and threaded mo unting holes and numbered rack spaces make equipment installation easy. The vertical mounting rails adjust in 7/8-inch increments to accommodate equipment up to 16.5 inches deep, such as network switches and patch panels.

Features
  • Saves Valuable Workspace
  • Perfect for network closets, retail locations, classrooms and other areas with limited floor space where you need equipment to be secure, organized and out of the way
  • Houses EIA-standard 19 in. rack equipment in 21U of space
  • Mximum load capacity of 200 lb.
  • Shatter-Resistant Clear Acrylic Front Window
  • Lets you monitor equipment without unlocking the enclosure
  • Prevents equipment tampering
  • Reduces acoustic noise
  • Provides extra visual flair
  • Keeps Important Equipment SecureÔ panels and front door lock securely
  • Vented panels allow generous airflow that keeps equipment cool
  • Rotate cabinet 180 before mounting to open reversible front door left or right
  • Convenient ports with removable covers allow cable routing through top nd bottom
  • Easy Enclosure and Equipment Installation
  • Ships fully assembled for quick installation
  • Mounts to wall or rolls on floor with Tripp Lite's optional SRCASTER caster kit
  • Wall-mounting holes spaced 16 in. apart to accommodate standard wall studlacement
  • Vertical mounting rails adjust in 7/8 in. increments to house equipment up to 16.5 in. deep
  • Rails support square-hole or 12-24 threaded-hole mounting
  • Rack spaces numbered for easy reference
  • Meets Payment Card Industry Standards
  • Provides phyal equipment and media security required for PCI DSS (Payment Card Industry Data Security Standard) compliance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items