SRW6UG - TRIPP LITE - Tripp Lite 6U | Anixter
SRW6UG | TRIPP LITE

TRIPP LITE | SRW6UG | Tripp Lite 6U Low-Profile Wall-Mount Rack Enclosure Cabinet with Clear Acrylic Window, Removable Side Panels, 15H x 24W x 18D

  • Manufacturer # SRW6UG
  • Anixter #711030
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 17.5"
Overall Height: 14.5"
Overall Width: 23.5"
Rack Units: 6U
Rail Style: SQUARE-PUNCHED AND TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Features
  • Saves Valuable Workspace: Perfect for Network Wiring Closets, Retail Locations, Classrooms, Back Offices and Other Areas With Limited Floor Space Where You Need Equipment to be Secure, Organized and Out of the Way, Houses EIA-Standard 19 Inch Rack Equi pme
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items