SRWO8U22SD - TRIPP LITE - Tripp Lite | Anixter
SRWO8U22SD | TRIPP LITE

TRIPP LITE | SRWO8U22SD | Tripp Lite 8U/12U/22U Expandable Ultra Low-Profile Wall-Mount 2-Post Open Frame Rack, 18 (8U)/25 (12U)/42 (22U)H x 20W x 6D

  • Manufacturer # SRWO8U22SD
  • Anixter #812752
Filler Panel Rack Units: MULTIPLE SIZE KIT
Shelf Type: CABINET
Type: CABLE MANAGEMENT
Description

The SRWO8U22SD SmartRack 8U/12U/22U Expandable Ultra Low-Profile Patch-Depth Wall-Mount 2-Post Open Frame Rack is ideal for installing patch panels and other shallow networking equipment in secure IT areas with limited floor space. Mounted to the wall or resting on the floor, this rack offers fast, easy access to network components and cabling. It's compatible with EIA-standard 19-inch rack equipment that supports two-post mounting and a maximum mounting depth of 5.75 inches.Constructed from heavy-d uty steel in a durable black powder-coated finish, the open-frame rack has a maximum load capacity of 150 pounds. The expandable design allows you to assemble the rack in an 8U, 12U or 22U configuration to meet your current needs, while leaving rack sp ace in reserve for future expansion. It saves precious space and allows IT managers easy access for organizing, installing and servicing equipment and cabling.The rack is easy to assemble using the included hardware. The vertical mounting rails have th readed 12-24 holes for securing equipment to the steel frame.

Features
  • Saves Valuable Workspace
  • Perfect for installing patch panels and other shallow networking equipment in secure IT areas with limited floor space
  • Houses EIA-standard 19 in. rack equipment up to 5.75 in. deep
  • Maximum load capacity of 150 lb.
  • Open-Frame sign in 3 Configurations
  • Assembles in 8U, 12U or 22U to meet current needs
  • Expands to add equipment later without buying a bigger rack
  • Allows easy access for organizing, installing and servicing equipment and cabling
  • Easy Assembly and Installation
  • e from heavy-duty steel in a durable black powder-coated finish
  • Easy to assemble with included hardware
  • Vertical mounting rails with threaded 12-24 holes
  • Wall-mounting holes spaced 16 in. apart to accommodate standard wall stud placement
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items